384-brøndsplader, ubehandlede, Nunc™
384 brøndsplade, usteril, uden låg, klar, 384, -
Katalog # 732-2724
Leverandør: Thermo Fisher Scientific
Gå til:
Product Details & Documents
PS. Beregnet til DNA-biblioteker og screeninganvendelser med store produktionsmængder Klare plader egnet til kolorimetriske analyser og opbevaring af prøver, hvide plader til luminescensanalyser og sorte plader til fluorescensanalyser.
- Rounded square well geometry reduces the risk of well-to-well contamination
- Flat bottom wells for optical reading
- Standard footprint compatible with automated handling systems
- Working range: 10 - 100 µl per well
- Clear plates available sterile or non sterile
Ydermål: 128×86 mm
Total brøndvolumen: 120 μl
Total well volume: 120 µl
Documents
NUNC262260_TDS_EN
Datasheet
Specifikationer
- Ant. brønde:384
- Steril:-
- Farve:klar
- Beskrivelse:384 brøndsplade, usteril, uden låg
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



