Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Trykfiltreringsenheder, Whatman™

Trykfiltreringsenheder, Whatman™

Pressure filtration device, silicon O-ring, 134×5 mm, MD 142/0/66
Katalog # WHAT10452006
Trykfiltreringsenheder, Whatman™
Katalog # WHAT10452006
Trykfiltreringsenheder, Whatman™
Trykfiltreringsenheder, Whatman™

Pressure filtration device, silicon O-ring, 134×5 mm, MD 142/0/66

Price
150,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Pressure filtration devices with a sample loading cylinder are suitable for batch filtration of samples from 20 ml. Devices without infusion cylinders are connected inline and are suitable for larger volumes of several liters.

Filtration of liquids and gases is possible, including sterile filtration of serums or clear filtration of media that are difficult to filter, especially those that are highly viscous. Membranes, paper or glass fiber filter discs can be used. Cleaning and changing of filters is completed in a few steps.

All units are equipped with pressure-resistant filter supports. High-quality silicone or PTFE O-rings seal the systems. Please ensure that you use only intact seals for safety reasons. PTFE versions are available in addition to stainless steel devices, for use with corrosive media.

Specifikationer
  • Model:
    MD 142/0/66
  • Beskrivelse:
    Pressure filtration device, silicon O-ring, 134×5 mm
  • Cat. No.:
    WHAT10452006
  • Filtre:
    -
  • Præfilter:
    -
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.