Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Membranfiltre, Whatman™

Membranfiltre, Whatman™

8,00 µm, 50 mm
Catalog # 514-2213
Membranfiltre, Whatman™
Catalog # 514-2213
Membranfiltre, Whatman™
Membranfiltre, Whatman™

8,00 µm, 50 mm

Price
2.360,00 kr
Log in for availability
1 * 100 Items
Product Details & Documents

Cellulose nitrate membranes, circles, plain. Recommended for the majority of routine applications, this membrane is manufactured under strictly controlled conditions.

  • Narrow pore size distribution for improved surface capture and analysis
  • Low levels of extractables to ensure sample integrity

The user will benefit from the performance improvements that are now available in Whatman membrane filters, including very narrow pore size distribution and low levels of extractables. Most membranes are inherently brittle and difficult to handle; it is not uncommon for filters to be damaged during loading into holders or while in use. Whatman cellulose nitrate membrane filters have a noticeably improved flexibility and are made to tolerate abuse during handling, loading, and autoclaving without sacrificing integrity. These membranes are among the strongest of their type available, as measured and compared by burst pressure tests.

The level of extractables in membrane filters has become more important with advances in filtration or adsorption techniques. In particular, pharmaceutical, immunological, and biomedical tissue culture and trace analysis applications can be adversely affected by high extractable levels. Whatman cellulose nitrate membrane filters have a low level of extractables, generally below that of other membranes of a similar type.

One of the major features of Whatman membrane filters is the narrow distribution of pore sizes. The rated pore size of these membranes is closely controlled due to an advanced manufacturing and control system. Additionally, batch-to-batch variation is minimised providing more consistent laboratory results.

Membrane filters are normally autoclaved at 121 °C without loss of integrity. Cellulose nitrate membranes are supplied as circles, sheets, or reels. Excessive shrinkage can cause problems during autoclaving and is often the cause of membranes tearing in their holders after autoclaving. It may also cause a reduction in flow rate and total throughput. Whatman membranes exhibit low shrinkage during autoclaving.

This is the standard membrane filter for the majority of laboratory applications involving particles and cells in the range of 0,1 to 12,0 µm. The residue after filtration is found to be almost completely on the surface of the membrane allowing physical recovery of deposits and microscopic examination.

Specifications
  • Porestørrelse:
    8,00 µm
  • Seq:
    46
  • Størrelse:
    50 mm
  • Tykkelse:
    105 - 140 µm
  • Cat. No.:
    514-2213
  • Vægt:
    3,6 - 5,5 mg/cm²
  • Maks. driftstemperatur:
    80 °C
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.