Grade 2294 filter papers for technical use, Whatman™
2294, 180 mm
Katalog # WHAT10342860
Leverandør: Whatman products (Cytiva)
Grade 2294 filter papers for technical use, Whatman™
Katalog # WHAT10342860
Leverandør: Whatman products (Cytiva)
Gå til:
Product Details & Documents
A very thick filter card with high wet strength. Offers very high flow rate and retains medium to coarse particles.
- With central hole
The applications range from the filtration of beverages to the purification of electroplating baths.
These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application.
Specifikationer
- Kvalitet:2294
- Seq:12
- Størrelse:180 mm
- Tykkelse:1500 µm
- Filtreringshastighed:27,5 s (Herzberg)
- Cat. No.:WHAT10342860
- Partikelretention:8 - 15 µm
- Vægt:556 g/m²



