Grade 2294 filter papers for technical use, Whatman™
2294, 110 mm
Katalog # 515-8062
Leverandør: Whatman products (Cytiva)
Grade 2294 filter papers for technical use, Whatman™
Katalog # 515-8062
Leverandør: Whatman products (Cytiva)
Gå til:
Product Details & Documents
A very thick filter card with high wet strength. Offers very high flow rate and retains medium to coarse particles.
- With central hole
The applications range from the filtration of beverages to the purification of electroplating baths.
These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application.
Specifikationer
- Kvalitet:2294
- Seq:11
- Størrelse:110 mm
- Tykkelse:1500 µm
- Filtreringshastighed:27,5 s (Herzberg)
- Cat. No.:515-8062
- Partikelretention:8 - 15 µm
- Vægt:556 g/m²
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



