Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Application specific filter papers, grade 512 ½, Whatman™

Application specific filter papers, grade 512 ½, Whatman™

512 ½, 185 mm
Katalog # 512-0583
Application specific filter papers, grade 512 ½, Whatman™
Katalog # 512-0583
Application specific filter papers, grade 512 ½, Whatman™
Application specific filter papers, grade 512 ½, Whatman™

512 ½, 185 mm

Price
872,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

Low phosphate cellulose papers approximately 1,5 ppm phosphate, for the filtration of calcium lactate extracts from soil samples for the determination of K and P according to Egnér, Riehm and Lederle.

Specifikationer
  • Kvalitet:
    512 ½
  • Seq:
    03
  • Størrelse:
    185 mm
  • Tykkelse:
    160 µm
  • Filtreringshastighed:
    375 s (Herzberg)
  • Cat. No.:
    512-0583
  • Vægt:
    84 g/m²
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.