Application specific filter papers, grade 512 ½, Whatman™
512 ½, 150 mm
Katalog # 515-5012
Leverandør: Whatman products (Cytiva)
Application specific filter papers, grade 512 ½, Whatman™
Katalog # 515-5012
Leverandør: Whatman products (Cytiva)
Gå til:
Product Details & Documents
Low phosphate cellulose papers approximately 1,5 ppm phosphate, for the filtration of calcium lactate extracts from soil samples for the determination of K and P according to Egnér, Riehm and Lederle.
Specifikationer
- Kvalitet:512 ½
- Seq:02
- Størrelse:150 mm
- Tykkelse:160 µm
- Filtreringshastighed:375 s (Herzberg)
- Cat. No.:515-5012
- Vægt:84 g/m²
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



