Quantitative filter papers, ashless grades, grade 589/3, Whatman™
Product Details & Documents
Whatman Grade 589/3 ashless filter paper from Cytiva is particularly useful in capturing very fine particulate samples such as insoluble molecules in fats or oils or supporting ash free dry mass.
- High purity (<0,01% ash) for ash free dry mass methods
- Blue ribbon filter
- Very fine precipitate retention (class 2d acc. to DIN 53 135)
- Herzberg filtration speed of 750 s*
- Also available prepleated as Grade 589/3 ½
*The time taken to filter 100 ml water (20° C) through a filter area of 10 cm² at a constant pressure of 5 cm water column.
Grade 589/3 filter paper from Cytiva's business supports accurate measurement of ash free dry mass. The blue ribbon filter is an established component in a variety of quantitative analysis methods, such as quantification of insoluble contaminants in animal and vegetable fats and oils. Ash free dry mass.
Specifikationer
- Kvalitet:589/3
- Seq:03
- Størrelse:125 mm
- Tykkelse:160 µm
- Filtreringshastighed:375 s (Herzberg)
- Cat. No.:512-3614
- Partikelretention:<2 µm
- Vægt:84 g/m²
- Askeindhold:0,010%
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



