Preparative sorbents, LiChroprep®
LiChroprep® RP-18, 40 - 63 µm, 09, 1 kg
LiChroprep® is a proven, highly successful packing material providing fast, effective and reproducible separations.
- Reproducible homogeneous silica gel matrix
- Narrow, well defined particle size distribution for high performance and high permeability
- Excellent selectivity and efficiency
- Large number of applications
- Large batch size
- Comprehensive regulatory documents are available
LiChroprep® is one of the most successful and reliable sorbents used in HPLC and medium pressure chromatography.
- Partikelstørrelse:40 - 63 µm
- Pakn:1 kg
- Porestørrelse:09
- Beskrivelse:LiChroprep® RP-18



