Scintillation vials, Snaptwist®
6,50 ml, 16×57 mm, HDPE, Yes, PP
Katalog # 720-0494
Leverandør: Simport Scientific
Gå til:
Product Details & Documents
General purpose vials made from PP and HDPE for liquid scintillation and gamma counting, chromatography, sample storage and culturing. Can be used with the LKB and Packard Varisette counters.
- Easy removal of caps (¼ turn-twist) helps to eliminate the danger of spillage
- A built-in positive lock prevents the cap from popping off
- Shoulderless vials feature a full width opening of 12,5 mm
Specifikationer
- Kasket inkluderet:Yes
- Hættemateriale:PP
- Diameter×H:16×57 mm
- Kapacitet:6,50 ml
- Materiale:HDPE
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



