Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Preparative sorbents, LiChroprep®

LiChroprep® Si 60, 15 - 25 µm, 14, 1 kg
  1.09336.1000
Preparative sorbents, LiChroprep®
  1.09336.1000
 :  
Preparative sorbents, LiChroprep®

LiChroprep® Si 60, 15 - 25 µm, 14, 1 kg

 :  
 
5.560,00 kr
   
1 * 1 kg
 

LiChroprep® is a proven, highly successful packing material providing fast, effective and reproducible separations.

  • Reproducible homogeneous silica gel matrix
  • Narrow, well defined particle size distribution for high performance and high permeability
  • Excellent selectivity and efficiency
  • Large number of applications
  • Large batch size
  • Comprehensive regulatory documents are available

LiChroprep® is one of the most successful and reliable sorbents used in HPLC and medium pressure chromatography.

 

 

  • Partikelstørrelse:
    15 - 25 µm
  • Pakn:
    1 kg
  • Porestørrelse:
    14
  • Beskrivelse:
    LiChroprep® Si 60

 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.