Sprøjter til autosamplere
Fixed tapered needle, 23-26, 10 µl, 42 mm, 0,63/0,47 mm, Cone, 10F-AG-0.63/0.47C 25 pack
Katalog # 568-0350
Leverandør: Trajan Scientific and Medical
Gå til:
Product Details & Documents
Til HP7673, 7683, 7693A og 6850ALS.
Gastæt
Egnet til brug med Merlin Microseal™ injektor.
Documents
Specifikationer
- Udv.Ø:0,63/0,47 mm
- Måler:23-26
- Model:10F-AG-0.63/0.47C 25 pack
- Spidstype:Cone
- Volumen:10 µl
- Beskrivelse:Fixed tapered needle
- Længde:42 mm
- Seq:24
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



