Sprøjter til autosamplere
Fastgjort ret nål **, 23, 10 µl, 42 mm, 0,63 mm, Cone, 10F-AG-0.63C
Katalog # 549-0372
Leverandør: Trajan Scientific and Medical
Gå til:
Product Details & Documents
Til HP7673, 7683, 7693A og 6850ALS.
Gastæt
Egnet til brug med Merlin Microseal™ injektor.
Documents
Specifikationer
- Udv.Ø:0,63 mm
- Måler:23
- Model:10F-AG-0.63C
- Spidstype:Cone
- Volumen:10 µl
- Beskrivelse:Fastgjort ret nål **
- Længde:42 mm
- Seq:14
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



