Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Glass beads

Glass beads

Glass beads, solid, 6 mm
Katalog # 1.04018.0500
Leverandør:   Merck
Glass beads
Katalog # 1.04018.0500
Leverandør:  Merck
Glass beads
Glass beads

Glass beads, solid, 6 mm

Price
kr682.00
Log ind for tilgængelighed
1 * 500 g
Product Details & Documents

Soda-lime glass. Glass beads for use in purification and sample preparation.

Glass beads of size 2 to 6 mm can be used in a wide range of ways in laboratories and technical facilities: For illing distillation columns (the size of the glass beads determines the distillation speed and separation); As agitator and mixing beads e.g. when mixing solutions which tend to settle or substances which are difficult to dissolve; For the prevention of superheating during distillation, especially in highly pure solvents or acids; In the concentration or vaporization of solutions (prevents change in weight, even in aggressive substances and at high temperatures. The vaporization or evaporation dish can be reweighed with glass beads.

Specifikationer
  • Ø:
    6 mm
  • Beskrivelse:
    Glass beads, solid
  • Seq:
    05