Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Glass beads

Glass beads, solid, 2 mm
Katalog # 1.04014.0500
Leverandør:   Merck
Glass beads
Katalog # 1.04014.0500
Leverandør:  Merck
Glass beads
Glass beads

Glass beads, solid, 2 mm

Price
766,00 kr
Log ind for tilgængelighed
1 * 500 g
Product Details & Documents

Soda-lime glass. Glass beads for use in purification and sample preparation.

Glass beads of size 2 to 6 mm can be used in a wide range of ways in laboratories and technical facilities: For illing distillation columns (the size of the glass beads determines the distillation speed and separation); As agitator and mixing beads e.g. when mixing solutions which tend to settle or substances which are difficult to dissolve; For the prevention of superheating during distillation, especially in highly pure solvents or acids; In the concentration or vaporization of solutions (prevents change in weight, even in aggressive substances and at high temperatures. The vaporization or evaporation dish can be reweighed with glass beads.

Specifikationer
  • Ø:
    2 mm
  • Beskrivelse:
    Glass beads, solid
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.