Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Digler, Metalware™

Digler, Metalware™

50 ml, 45×45 mm, 1,0 mm
Katalog # 459-0258
Leverandør:   NICKEL ELECTRO
Digler, Metalware™
Katalog # 459-0258
Leverandør:  NICKEL ELECTRO
Digler, Metalware™
Digler, Metalware™

50 ml, 45×45 mm, 1,0 mm

Price
421,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Disse digler er lavet af nikkel (99,6% ren).

  • Suitable for most acids and alkalis
  • Recommended working temperature range up to 350 °C

Kan bruges ved temperaturer op til 800 °C, men dette vil forringe diglens levetid.

Lids are available separately. Nickel lids feature an extended tab for lifting the lid clear using nickel tongs. Use nickel tongs for handling nickel crucibles and lids with nickel bow crucible tongs to avoid contamination.

Specifikationer
  • Diameter×H:
    45×45 mm
  • Kapacitet:
    50 ml
  • Seq:
    14
  • Tykkelse:
    1,0 mm