Digler, Metalware™
15 ml, 30×30 mm, 1,0 mm
Katalog # 459-0165
Leverandør: NICKEL ELECTRO
Gå til:
Product Details & Documents
Disse digler er lavet af nikkel (99,6% ren).
- Suitable for most acids and alkalis
- Recommended working temperature range up to 350 °C
Kan bruges ved temperaturer op til 800 °C, men dette vil forringe diglens levetid.
Lids are available separately. Nickel lids feature an extended tab for lifting the lid clear using nickel tongs. Use nickel tongs for handling nickel crucibles and lids with nickel bow crucible tongs to avoid contamination.
Specifikationer
- Diameter×H:30×30 mm
- Kapacitet:15 ml
- Seq:11
- Tykkelse:1,0 mm



