Ubbelohde viscometers (ASTM)
6 - 30 mm²/s, 285 mm, 0,78 mm
Katalog # SCOI285400748
Leverandør: SI Analytics
Gå til:
Product Details & Documents
Ubbelohde viscometers for manual measurements of transparent liquids.
Certifications: ASTM
Specifikationer
- Område:6 - 30 mm²/s
- Længde:285 mm
- Seq:05
- Ø indv.:0,78 mm



