Conductivity cells, ScienceLine
4 pols konduktivitetscelle, sensor, 4 platinringe, temp.sensor NTC 30 kOhm, LF 613 T, 1 µS/cm - 2000 mS/cm, 1,0 cm-1, −5...+80 °C, Plast, 12×120 mm, Fast 1 m kabel med 8 pols stik
Catalog # 663-4006
Supplier: SI Analytics
Jump to:
Product Details & Documents
These high-end conductivity cells are ideal for the monitoring and control of plants as well as the examination of ultrapure water in quality control labs.
- Models with SMEK plug head can be connected to diverse instrument types
- Glass platinum electrodes LF713T (4-pole) and LF913T (5-pole) allow the determination of conductivity in organic media
Specifications
- Konduktivitet:1 µS/cm - 2000 mS/cm
- Tilslutning:Fast 1 m kabel med 8 pols stik
- Ø×L:12×120 mm
- Model:LF 613 T
- Beskrivelse:4 pols konduktivitetscelle, sensor, 4 platinringe, temp.sensor NTC 30 kOhm
- Materiale:Plast
- Seq:31
- Temperatur:−5...+80 °C
- Cellekonstant:1,0 cm-1



