VWR®, Calibration Weights, Class M1
1 g, 1,0 ± mg
Katalog # 611-8259
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Weights from 1 to 50 g are monobloc weights, with larger weights having an adjusting cavity.
Leveringsinformation: All weights are supplied in plastic cases.
Documents
Specifikationer
- Vægt:1 g
- Seq:35
- Tolerance:1,0 ± mg
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



