Desiccators, MOBILEX type, DURAN®
With side stopcock 224 mm, 200 DN, 296 mm, 270×296 mm, 224 mm
Catalog # SCOT247856102
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN® klart borosilikatglas 3.3, låg med gevindudløb, type MOBILEX (GL 32), stophane med PTFE-spindel.
- Ideel til opgaver med eller uden vakuum
- Leveres med låg
Ordering information: Leveres uden plade. Bestil venligst en velegnet plade separat.
Specifications
- Ø indv.:224 mm
- Nominel størrelse:200 DN
- Model:With side stopcock 224 mm
- Seq:02
- Brugbar højde:296 mm
- Ø udv. × H:270×296 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



