Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Ekssikator underdel, DURAN®

Med NS 24/29, Novus, 150 DN, 81 mm, 215×154 mm
Katalog # 467-1215
Leverandør:   DWK Life Sciences
Ekssikator underdel, DURAN®
Katalog # 467-1215
Leverandør:  DWK Life Sciences
Ekssikator underdel, DURAN®
Ekssikator underdel, DURAN®

Med NS 24/29, Novus, 150 DN, 81 mm, 215×154 mm

Price
1.450,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

DURAN®, clear borosilicate glass 3.3. Ideal for drying and drying processes, storage under vacuum and protection from the effects of air and moisture. Applications include cultivation of organisms, material research and corrosion testing, cleaning equipment for analysis of trace elements, gas and liquid reactions and they can be used as a mini cleanroom for chip technology.

  • Choice of various desiccator components to suit different applications
  • Increased safety due to DURAN® quality borosilicate glass
  • All models have a flat flange, except 467-0139 which has a ring-grooved flange
  • Excellent mechanical, thermal and chemical resistance

 : All model according to DIN ISO 13130, desiccators with a ring-grooved flange no DIN ISO size.

 : Leveres uden plade, låg eller stophane. Bestil venligst det påkrævede tilbehør separat.

Specifikationer
  • Nominel størrelse:
    150 DN
  • Model:
    Med NS 24/29, Novus
  • Seq:
    011
  • Brugbar højde:
    81 mm
  • Ø udv. × H:
    215×154 mm