Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Ekssikator underdel, DURAN®

Ekssikator underdel, DURAN®

Med NS 24/29, Novus, 100 DN, 58 mm, 153×112 mm
Katalog # 467-1210
Leverandør:   DWK Life Sciences
Ekssikator underdel, DURAN®
Katalog # 467-1210
Leverandør:  DWK Life Sciences
Ekssikator underdel, DURAN®
Ekssikator underdel, DURAN®

Med NS 24/29, Novus, 100 DN, 58 mm, 153×112 mm

Price
1.420,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

DURAN®, clear borosilicate glass 3.3. Ideal for drying and drying processes, storage under vacuum and protection from the effects of air and moisture. Applications include cultivation of organisms, material research and corrosion testing, cleaning equipment for analysis of trace elements, gas and liquid reactions and they can be used as a mini cleanroom for chip technology.

  • Choice of various desiccator components to suit different applications
  • Increased safety due to DURAN® quality borosilicate glass
  • All models have a flat flange, except 467-0139 which has a ring-grooved flange
  • Excellent mechanical, thermal and chemical resistance

 : All model according to DIN ISO 13130, desiccators with a ring-grooved flange no DIN ISO size.

 : Leveres uden plade, låg eller stophane. Bestil venligst det påkrævede tilbehør separat.

Specifikationer
  • Nominel størrelse:
    100 DN
  • Model:
    Med NS 24/29, Novus
  • Seq:
    010
  • Brugbar højde:
    58 mm
  • Ø udv. × H:
    153×112 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.