Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Ekssikator underdel, DURAN®

Ekssikator underdel, DURAN®

Uden stik, 300 DN, 154 mm, 380×283 mm
Catalog # 467-1130
Supplier:   DWK Life Sciences
Ekssikator underdel, DURAN®
Catalog # 467-1130
Supplier:  DWK Life Sciences
Ekssikator underdel, DURAN®
Ekssikator underdel, DURAN®

Uden stik, 300 DN, 154 mm, 380×283 mm

Price
4.090,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

DURAN®, clear borosilicate glass 3.3. Ideal for drying and drying processes, storage under vacuum and protection from the effects of air and moisture. Applications include cultivation of organisms, material research and corrosion testing, cleaning equipment for analysis of trace elements, gas and liquid reactions and they can be used as a mini cleanroom for chip technology.

  • Choice of various desiccator components to suit different applications
  • Increased safety due to DURAN® quality borosilicate glass
  • All models have a flat flange, except 467-0139 which has a ring-grooved flange
  • Excellent mechanical, thermal and chemical resistance

Certifications: All model according to DIN ISO 13130, desiccators with a ring-grooved flange no DIN ISO size.

Ordering information: Leveres uden plade, låg eller stophane. Bestil venligst det påkrævede tilbehør separat.

Specifications
  • Nominel størrelse:
    300 DN
  • Model:
    Uden stik
  • Seq:
    009
  • Brugbar højde:
    154 mm
  • Ø udv. × H:
    380×283 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.