Ekssikator underdel, DURAN®
Uden stik, 100 DN, 58 mm, 153×112 mm
Katalog # 467-1110
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
DURAN®, clear borosilicate glass 3.3. Ideal for drying and drying processes, storage under vacuum and protection from the effects of air and moisture. Applications include cultivation of organisms, material research and corrosion testing, cleaning equipment for analysis of trace elements, gas and liquid reactions and they can be used as a mini cleanroom for chip technology.
- Choice of various desiccator components to suit different applications
- Increased safety due to DURAN® quality borosilicate glass
- All models have a flat flange, except 467-0139 which has a ring-grooved flange
- Excellent mechanical, thermal and chemical resistance
Certifications: All model according to DIN ISO 13130, desiccators with a ring-grooved flange no DIN ISO size.
Bestillingsoplysninger: Leveres uden plade, låg eller stophane. Bestil venligst det påkrævede tilbehør separat.
Specifikationer
- Nominel størrelse:100 DN
- Model:Uden stik
- Seq:001
- Brugbar højde:58 mm
- Ø udv. × H:153×112 mm



