Centrifugerør, Nalgene®
12 ml, 15,8×102,1 mm, uden cap, 50000×g
Catalog # 525-2853
Supplier: Thermo Fisher Scientific
Centrifugerør, Nalgene®
Catalog # 525-2853
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PPCO, rund bund og ingen kant, autoklaverbar.
- Transparent, fremragende kemisk resistens
- Tåler centrifugering op til 50 000×g
- Bedre egnet til lave temperaturer end PP
Ordering information: 525-2859 og 525-2860 er med kant.
Specifications
- Lukkestørrelse:uden cap
- Ø×L:15,8×102,1 mm
- Kapacitet:12 ml
- Seq:01
- RCF maks.:50000×g
- Cat. No.:525-2853
- Miljøcertificering:NAR Certificate of Retirement
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



