Petriskåle, Duroplan®, DURAN®
External Ø×H = 120×22 mm, Duroplan®, 114 mm, 20 mm, Ikke steril
Catalog # 391-0850
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilikatglas, renhed 3.3, klar. Denne plade anvendes i den farmaceutiske eller fødevareindustrien, samt i hospitalsmiljøer til overflader såsom hud, operationsborde og arbejdsflader.
- Base and lid are flat inside and out, free from bubbles and streaks
- Allow even distribution of culture media
- Distortion-free transparency
- Resistant against temperature and chemicals
DIN 13132
: DIN 13132
Specifications
- Ø:114 mm
- Sterilitet:Ikke steril
- Version:Duroplan®
- Beskrivelse:External Ø×H = 120×22 mm
- Højde:20 mm



