Petriskåle, Duroplan®, DURAN®
External Ø×H = 80×22 mm, Duroplan®, 74 mm, 20 mm, Ikke steril
Katalog # 391-0820
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
DURAN®, borosilikatglas, renhed 3.3, klar. Denne plade anvendes i den farmaceutiske eller fødevareindustrien, samt i hospitalsmiljøer til overflader såsom hud, operationsborde og arbejdsflader.
- Base and lid are flat inside and out, free from bubbles and streaks
- Allow even distribution of culture media
- Distortion-free transparency
- Resistant against temperature and chemicals
DIN 13132
Certifications: DIN 13132
Specifikationer
- Ø:74 mm
- Sterilitet:Ikke steril
- Version:Duroplan®
- Beskrivelse:External Ø×H = 80×22 mm
- Højde:20 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



