Centrifugerør, DURAN®
Centrifugerør med konisk bund, vinkel 60°, 50 ml, 34×100 mm, uden cap
Catalog # 525-1142
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Excellent chemical and thermal resistance
- Max. RCF: 4000×g
Robust universal centrifuge tubes for a wide variety of applications.
525-1110 and 525-1114 not in accordance with DIN.
Certifications: DIN 58970 (Part 2) only for round bottom tubes.
Documents
Centrifugation Solutions from Avantor
Product Literature
Specifications
- Lukkestørrelse:uden cap
- Ø×L:34×100 mm
- Kapacitet:50 ml
- Beskrivelse:Centrifugerør med konisk bund, vinkel 60°
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



