Centrifugerør, DURAN®
Centrifugerør, rundbundet, 80 ml, 40×115 mm, uden cap
Katalog # 525-1110
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Excellent chemical and thermal resistance
- Max. RCF: 4000×g
Robust universal centrifuge tubes for a wide variety of applications.
525-1110 and 525-1114 not in accordance with DIN.
Certifications: DIN 58970 (Part 2) only for round bottom tubes.
Documents
Centrifugation Solutions from Avantor
Produktlitteratur
Specifikationer
- Lukkestørrelse:uden cap
- Ø×L:40×115 mm
- Kapacitet:80 ml
- Beskrivelse:Centrifugerør, rundbundet
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



