Centrifugerør, DURAN®
Centrifugerør, rundbundet, 6 ml, 12×100 mm, uden cap
Katalog # 525-1102
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Excellent chemical and thermal resistance
- Max. RCF: 4000×g
Robust universal centrifuge tubes for a wide variety of applications.
525-1110 and 525-1114 not in accordance with DIN.
Certifications: DIN 58970 (Part 2) only for round bottom tubes.
Documents
Centrifugation Solutions from Avantor
Produktlitteratur
Specifikationer
- Lukkestørrelse:uden cap
- Ø×L:12×100 mm
- Kapacitet:6 ml
- Beskrivelse:Centrifugerør, rundbundet



