Beakers, low form, DURAN®
5000 ml, 270 mm, 170 mm
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
DURAN®, borosilikatglas, renhed 3.3, klar, med tud.
- Meget god kemisk resistens
- Høj temperaturresistens
- Minimal varmeudvidelse giver relativt høj resistens overfor temperaturændringer
Graduated for approximate reading of contents and labelling area (213-1101, 213-1102 not graduated and without Retrace Code).
Med påtrykt Retrace Code (batch-genkendelse).
ISO 3819 (bortset fra 213-1115).
Specifikationer
- Udv.Ø:170 mm
- Kapacitet:5000 ml
- Højde:270 mm
- Seq:15
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



