Membrane filters with grid
White with black grid, cellulose nitrate, 3 mm hydrophobic edge, 131, 0,45 µm, 47 mm
Katalog # SART13106-47-N
Leverandør: Sartorius
Gå til:
Product Details & Documents
Hydrophobic cellulose nitrate and cellulose acetate gridded membrane filters for colony count and sterility testing, with outstanding retention rates for microorganisms.
Membranes with 0,45 µm pore size are tested and released according to ISO 7704.
Documents
Certifikater
Søg efter partinummerSpecifikationer
- Ø:47 mm
- Porestørrelse:0,45 µm
- Model:131
- Beskrivelse:White with black grid, cellulose nitrate, 3 mm hydrophobic edge
- Seq:13
- Tykkelse:115 - 145 µm
- Cat. No.:SART13106-47-N
- Max. temperature:130 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



