Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Membrane filters with grid

Membrane filters with grid

White with black grid, cellulose nitrate, 6 mm hydrophobic edge, 131, 0,45 µm, 47 mm
Catalog # SART13106-47-HCN
Supplier:   Sartorius
Membrane filters with grid
Catalog # SART13106-47-HCN
Supplier:  Sartorius
Membrane filters with grid
Membrane filters with grid

White with black grid, cellulose nitrate, 6 mm hydrophobic edge, 131, 0,45 µm, 47 mm

Price
1.990,00 kr
Log in for availability
1 * 100 Items
Product Details & Documents

Hydrophobic cellulose nitrate and cellulose acetate gridded membrane filters for colony count and sterility testing, with outstanding retention rates for microorganisms.

Membranes with 0,45 µm pore size are tested and released according to ISO 7704.

 

Specifications
  • Ø:
    47 mm
  • Porestørrelse:
    0,45 µm
  • Model:
    131
  • Beskrivelse:
    White with black grid, cellulose nitrate, 6 mm hydrophobic edge
  • Seq:
    14
  • Tykkelse:
    115 - 145 µm
  • Cat. No.:
    SART13106-47-HCN
  • Max. temperature:
    130 °C