Membrane filters with grid
Grey with white grid, 130, 0,45 µm, 50 mm
Katalog # 515-0226
Leverandør: Sartorius
Gå til:
Product Details & Documents
Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.
Membranes with 0,45 µm pore size are tested and released according to ISO 7704.
Documents
Specifikationer
- Ø:50 mm
- Porestørrelse:0,45 µm
- Model:130
- Beskrivelse:Grey with white grid
- Seq:35
- Tykkelse:115 - 145 µm
- Cat. No.:515-0226
- Max. temperature:130 °C
- Flowhastighed for vand:70 ml/min (1 bar)
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



