Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Filterrør, Allihn

Filterrør, Allihn

20 mm, 4, 30 ml, 9 mm
Katalog # LENZ07220004
Leverandør:   Lenz Laborglas
Filterrør, Allihn
Katalog # LENZ07220004
Leverandør:  Lenz Laborglas
Filterrør, Allihn
Filterrør, Allihn

20 mm, 4, 30 ml, 9 mm

Price
252,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Made of DURAN®, borosilicate glass 3,3.

  • For filtration of very small volumes
  • Highly resistant to most chemicals such as solvents, acids and alkalis
  • Very good temperature resistance

With integrated sintered glass filter plate.

Documents

Specifikationer
  • Plade Ø:
    20 mm
  • Porøsitet:
    4
  • Kapacitet:
    30 ml
  • Stilk udv. Ø:
    9 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.