Filterrør, Allihn
20 mm, 3, 30 ml, 9 mm
Katalog # LENZ07220003
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
Made of DURAN®, borosilicate glass 3,3.
- For filtration of very small volumes
- Highly resistant to most chemicals such as solvents, acids and alkalis
- Very good temperature resistance
With integrated sintered glass filter plate.
Specifikationer
- Plade Ø:20 mm
- Porøsitet:3
- Kapacitet:30 ml
- Stilk udv. Ø:9 mm



