Kolber, pæreformede med standardslib
25 ml, 19/26 NS, 90 mm, 42 mm
Katalog # 201-1041
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Hals med standardslib. Hvidt mærkningsfelt.
Documents
BSE TSE Glass Columns
BSE/TSE-certifikater
Specifikationer
- Udv.Ø:42 mm
- Kappestr.:19/26 NS
- Kapacitet:25 ml
- Højde:90 mm
- Seq:04
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



