Kolber, pæreformede med standardslib
25 ml, 14/23 NS, 90 mm, 40 mm
Katalog # 201-1222
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Hals med standardslib. Hvidt mærkningsfelt.
Specifikationer
- Udv.Ø:40 mm
- Kappestr.:14/23 NS
- Kapacitet:25 ml
- Højde:90 mm
- Seq:03



