Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Erlenmeyer-kolber med standardslib

Erlenmeyer-kolber med standardslib

250 ml, 140 mm, 85 mm, 29/32 NS
Catalog # 201-1115
Supplier:   Lenz Laborglas
Erlenmeyer-kolber med standardslib
Catalog # 201-1115
Supplier:  Lenz Laborglas
Erlenmeyer-kolber med standardslib
Erlenmeyer-kolber med standardslib

250 ml, 140 mm, 85 mm, 29/32 NS

Price
141,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Volumeninddeling og skrivefelt.

DIN 12387 (except Cat. No. 201-1114, 201-1122, 201-0318, 201-1116 and 271-1126)

Certifications: DIN 12387 Art.nr. 201-1114, 201-1122, 201-0318, 201-1116 og 271-1126 i henhold til DIN.

Documents

Specifications
  • Udv.Ø:
    85 mm
  • Kappestr.:
    29/32 NS
  • Kapacitet:
    250 ml
  • Højde:
    140 mm
  • Seq:
    24
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.