Erlenmeyer-kolber med standardslib
200 ml, 131 mm, 79 mm, 24/29 NS
201-1122
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Volumeninddeling og skrivefelt.
DIN 12387 (except Cat. No. 201-1114, 201-1122, 201-0318, 201-1116 and 271-1126)
Certifications: DIN 12387 Art.nr. 201-1114, 201-1122, 201-0318, 201-1116 og 271-1126 i henhold til DIN.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
- Udv.Ø:79 mm
- Kappestr.:24/29 NS
- Kapacitet:200 ml
- Højde:131 mm
- Seq:14
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



