Erlenmeyer-kolber med standardslib
25 ml, 70 mm, 42 mm, 14/23 NS
Katalog # 201-1101
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Volumeninddeling og skrivefelt.
DIN 12387 (except Cat. No. 201-1114, 201-1122, 201-0318, 201-1116 and 271-1126)
Certifications: DIN 12387 Art.nr. 201-1114, 201-1122, 201-0318, 201-1116 og 271-1126 i henhold til DIN.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifikationer
- Udv.Ø:42 mm
- Kappestr.:14/23 NS
- Kapacitet:25 ml
- Højde:70 mm
- Seq:02
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



