Gel loading-spidser, ART™
ART 20 GEL, 20 µl, +, +, 68,6 mm, 10 racks, 96 pr. stk.
Katalog # 732-2229
Leverandør: Thermo Fisher Scientific
Gel loading-spidser, ART™
Katalog # 732-2229
Leverandør: Thermo Fisher Scientific
Gå til:
Product Details & Documents
These tips are designed for loading vertical acrylamide or agarose gels.
- Sterile tips are certified free from RNase, DNase, ATP and pyrogen
- Available with or without filter for trapping potential contaminants
- Manufactured according to the industry's highest quality standard
Documents
Specifikationer
- Pakket:10 racks, 96 pr. stk.
- Steril:+
- Volumen:20 µl
- Længde:68,6 mm
- Seq:02
- Spidstype:ART 20 GEL
- Filter:+
- Cat. No.:732-2229
- Miljøcertificering:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Lav fremstillingspåvirkning



