Centrifugerør
Tubes, with white screw cap, 15 ml, 16×100 mm, Skruelåg, hvid, sterile
: KARTELL
PP with quick closure PE screw cap.
- Leak-proof
- Can be centrifuged up to 4000×g
- Cap is designed to avoid any contamination due to drops of liquid on the inner surface
- Lukkestørrelse:Skruelåg
- Ø×L:16×100 mm
- Version:sterile
- Kapacitet:15 ml
- Beskrivelse:Tubes, with white screw cap
- Seq:06
- Lågfarve:hvid



