Måleglas
Measuring cylinder, 10 ml, 0,25 ml, 88 mm, 16 mm
Katalog # 612-4722
Leverandør: KARTELL
Gå til:
Product Details & Documents
PP, translucent, low form.
- Med hældetud og rund fod
- Fremragende kemisk resistens
- Permanente støbte gradueringer
Documents
Specifikationer
- Ø:16 mm
- Kapacitet:10 ml
- Beskrivelse:Measuring cylinder
- Højde:88 mm
- Inddeling:0,25 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



