Stirrer blades for balloon flasks
Stirrer blade, PTFE, for 12 - 22 l balloon flask, 149,05 mm
Katalog # KART694
Leverandør: KARTELL
Gå til:
Product Details & Documents
Fit all standard button tip stirring shafts. 'Long groove' keyhole (Ø 9 mm) provides easy insertion into flask neck and proper position for stirring action. Can be used continuously at temperatures up to 250 °C and, for short intervals, to 300 °C.
Specifikationer
- Model:Stirrer blade, PTFE, for 12 - 22 l balloon flask
- Bredde:149,05 mm



