Stirrer blades for balloon flasks
Stirrer blade, PTFE, for 5 l balloon flask, 122,53 mm
Katalog # KART693
Leverandør: KARTELL
Gå til:
Product Details & Documents
Fit all standard button tip stirring shafts. 'Long groove' keyhole (Ø 9 mm) provides easy insertion into flask neck and proper position for stirring action. Can be used continuously at temperatures up to 250 °C and, for short intervals, to 300 °C.
Specifikationer
- Model:Stirrer blade, PTFE, for 5 l balloon flask
- Bredde:122,53 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



