Volumetric flasks, class A, with screw cap
500 ml, GL 25, 270 mm
Catalog # KART1699
Supplier: KARTELL
Jump to:
Product Details & Documents
PFA, semi-transparent, med PFA skruelåg.
- High chemical resistance
- High temperature resistance (−250 to +270 °C)
- Individually calibrated ringmark
Certifications: According to DIN EN ISO 1042
Specifications
- Gevind:GL 25
- Kapacitet:500 ml
- Højde:270 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



