Måleglas
1000 ml, 10 ml, 439 mm, 10 ± ml, 66 mm
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, meget gennemskinnelig, høj form.
- Hældetud, femkantet fod sikrer fremragende stabilitet
- Vandskyende vægge, absolut ingen kemisk absorbtion,, fremragende kemisk resistens
- Permanente, prægede gradueringer
ISO 6706, BS 5404
: ISO 6706, BS 5404
Specifications
- Ø:66 mm
- Kapacitet:1000 ml
- Højde:439 mm
- Seq:09
- Inddeling:10 ml
- Tolerance:10 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



