Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Capillary columns, CP-Cyclodextrin-β-2,3,6-M-19

Capillary columns, CP-Cyclodextrin-β-2,3,6-M-19

Temperature limits 225/250 °C, 7 in cage, Kapillær, CP-Cyclodextrin-β-2,3,6-M-19, 0,25 µm, 0,32 mm, 50 m
Katalog # 561-7501
Leverandør:   VARIAN
Capillary columns, CP-Cyclodextrin-β-2,3,6-M-19
Katalog # 561-7501
Leverandør:  VARIAN
Capillary columns, CP-Cyclodextrin-β-2,3,6-M-19
Capillary columns, CP-Cyclodextrin-β-2,3,6-M-19

Temperature limits 225/250 °C, 7 in cage, Kapillær, CP-Cyclodextrin-β-2,3,6-M-19, 0,25 µm, 0,32 mm, 50 m

Price
20.730,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

The CP-Cyclodextrin-β-2,3,6-M-19 column separates many optical isomers that could not be analyzed previously.

  • Unique selectivity for isomer separation with ease-of-use
  • High inertness delivers accurate results
  • High efficiency for a broad application area
  • Useful for non-chiral compounds

CP-Cyclodextrin-β-2,3,6-M-19 has a very high inertness, enabling separation of underivatized polar compounds.

Specifikationer
  • Kolonne form:
    Kapillær
  • Filmtykkelse:
    0,25 µm
  • Ø indv.:
    0,32 mm
  • Beskrivelse:
    Temperature limits 225/250 °C, 7 in cage
  • Længde:
    50 m
  • Seq:
    03
  • Fase:
    CP-Cyclodextrin-β-2,3,6-M-19
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.